Reflalum Danger Overhead, 10"x7", LCU4-0254-RA_10X7

  • Mfr # LCU4-0254-RA_10X7

  • Zoro # G8760337


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
Overhead Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0254-RA_10X7
Zoro #
G8760337
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Danger
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-87
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Falling Debris Overhead Hazard
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Overhead Hazard
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Overhead Hazard Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products