Reflalum Danger Propane, 10"x7", LCU4-0061-RA_10X7

  • Mfr # LCU4-0061-RA_10X7

  • Zoro # G8743659


product price:  $8.65
/ea

Key Features

Header
Danger
Legend
Propane Cylinders. Handle With Care.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0061-RA_10X7
Zoro #
G8743659
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane Cylinders. Handle With Care.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Legend Background Color
White
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPIC-51
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Propane Cylinders. Handle With Care.
Corrosion Resistant
Yes
Write on Surface
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Mirror Print
No
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
Yes
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Product Type
Reflective Propane Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Propane Cylinders. Handle With Care., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.