Zoro Homepage

Refldecaldanger Do Not Enter, 14"x10", Sign Legend Text Color: Black

  • Mfr # LCU4-0085-RD_14X10

  • Zoro # G8746705


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0085-RD_14X10
Zoro #
G8746705
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ear Danger Reflective Label
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red, Yellow
Adhesive Style
Permanent
Product Type
Ear Danger Reflective Label

Description

Ear Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.