Zoro Homepage

Refldecaldanger Eye, 5"x3.5", Width: 5 in

  • Mfr # LCU4-0174-RD_5X3.5

  • Zoro # G8755385


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Eye Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0174-RD_5X3.5
Zoro #
G8755385
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Sign Legend
Eye Protection Required
Adhesive Type
Acrylic
Abrasion Resistant
No
Metal Detectable
No
Corrosion Resistant
No
Sign Header
Danger
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Sign Header Text Color
White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Eye Protection
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-922
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Eye Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.