Zoro Homepage

Refldecaldanger High, 14"x10", LCU4-0049-RD_14X10

  • Mfr # LCU4-0049-RD_14X10

  • Zoro # G8742706


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0049-RD_14X10
Zoro #
G8742706
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Reflective Label
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header
Danger
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
High Voltage Danger Reflective Label

Description

High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.