Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger High, 5"x3.5", Sign Legend Color: Black

  • Mfr # LCU4-0049-RD_5X3.5

  • Zoro # G8742575


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0049-RD_5X3.5
Zoro #
G8742575
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Reflective Label
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Mirror Print
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header Text Color
White
Graffiti Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Sign Header Style
Symbol and Text
Product Type
High Voltage Danger Reflective Label

Description

High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.