Zoro Homepage

Refldecaldanger High, 5"x3.5", Thickness: 0.001 in

  • Mfr # LCU4-0042-RD_5X3.5

  • Zoro # G8741428


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0042-RD_5X3.5
Zoro #
G8741428
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Red, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Write on Surface
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Electrical Hazard
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Legend Pictogram ID
PELC-19
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Header
Danger
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
High Voltage Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.