Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger High Voltage, 7"x5", LCU4-0046-RD_7X5

  • Mfr # LCU4-0046-RD_7X5

  • Zoro # G8742146


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Danger
Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0046-RD_7X5
Zoro #
G8742146
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Reflective Label
Header
Danger
Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Adhesive Style
Permanent
Sign Header Text Color
White
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red; Yellow
Adhesive Type
Acrylic

Description

High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.