Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger Overhead, 14"x10"

  • Mfr # LCU4-0048-RD_14X10

  • Zoro # G8742618


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-RD_14X10
Zoro #
G8742618
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Power Lines Danger Reflective Label
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Header
Danger
Material Properties
Flexible
Adhesive Style
Permanent
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Overhead Power Lines Danger Reflective Label

Description

Overhead Power Lines Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.