Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger Safety, 14"x10", Sign Legend Color: Black

  • Mfr # LCU4-0281-RD_14X10

  • Zoro # G8762778


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Safety Glasses Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0281-RD_14X10
Zoro #
G8762778
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Safety Glasses Required In This Area
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
No
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Product Type
Eye Danger Reflective Label

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.