Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger Safety Shoes, 7"x5", Height: 5 in

  • Mfr # LCU4-0283-RD_7X5

  • Zoro # G8763076


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0283-RD_7X5
Zoro #
G8763076
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Danger Reflective Label
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Legend
Safety Shoes Required In This Area
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Metal Detectable
No
Sign Header
Danger
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Product Type
Foot Danger Reflective Label

Description

Foot Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.