Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger This Enclosure, 7"x5"

  • Mfr # LCU4-0052-RD_7X5

  • Zoro # G8743975


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0052-RD_7X5
Zoro #
G8743975
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Legend Pictogram Description
Electrical Hazard
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Graffiti Resistant
No
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Legend Pictogram ID
PELC-19
Metal Detectable
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Product Type
High Voltage Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.