Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refldecaldanger Two Way Feed, 14"x10"

  • Mfr # LCU4-0082-RD_14X10

  • Zoro # G8746361


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Two Way Feed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0082-RD_14X10
Zoro #
G8746361
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Reflective Label
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend
Two Way Feed.
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Write on Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Header
Danger
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Electrical Hazard Danger Reflective Label

Description

Electrical Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Two Way Feed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.