Caution, People Working, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU3-0231-RA_14x10

  • Mfr # LCU3-0231-RA_14x10

  • Zoro # G4827265


product price:  $10.59
/ea

Key Features

Legend
People Working
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0231-RA_14x10
Zoro #
G4827265
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Caution Sign
Legend
People Working
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Yellow
Material
Recycled Aluminum
Header Background Color
Black
Header
Caution
Language
English
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Printed Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Header Style
Text
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
People Working
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Accident Prevention Caution Sign

Description

Reflective Accident Prevention Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.