Reflective Accident Prevention Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0373-RA_14X10

  • Zoro # G9331686


product price:  $7.99
/ea

Key Features

Header
Danger
Legend
Floorboards Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0373-RA_14X10
Zoro #
G9331686
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Danger Sign
Header
Danger
Legend
Floorboards Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Material Properties
Rigid
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Header
Danger
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Floorboards Out
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F

Description

Reflective Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floorboards Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.