Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Accident Prevention Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0510-RA_10X7

  • Zoro # G9347661


product price: $8.45
/ea

Key Features

Header
Danger
Legend
Watch out for moving equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0510-RA_10X7
Zoro #
G9347661
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Danger Sign
Header
Danger
Legend
Watch out for moving equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Aluminum
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend
Watch Out For Moving Equipment
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Accident Prevention Danger Sign

Description

Reflective Accident Prevention Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Moving Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products