Reflective Accident Reporting Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0275-RA_10X7

  • Mfr # LCU5-0275-RA_10X7

  • Zoro # G8863158


product price:  $8.85
/ea

Key Features

Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0275-RA_10X7
Zoro #
G8863158
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Reporting Notice Sign
Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
Yes
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Sign Header Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Accident Reporting Notice Sign

Description

Reflective Accident Reporting Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Every Injury No Matter How Slight Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products