Reflective, Alum Notice Turn off 14"x10"

  • Mfr # LCU5-0268-RA_14X10
  • Zoro # G8862981
product price: 
$
8.79
/ea

Key Features

Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0268-RA_14X10
Zoro #
G8862981
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Metal Detectable
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Material Special Properties
Metal Detectable

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Turn Off Cellular Phones, Pagers And Other Wireless Devices, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.