Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Antifreeze Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0331-RA_14X10

  • Zoro # G9327389


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Antifreeze
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0331-RA_14X10
Zoro #
G9327389
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Antifreeze Danger Sign
Header
Danger
Legend
Antifreeze
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Legend
Antifreeze
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Product Type
Reflective Antifreeze Danger Sign

Description

Reflective Antifreeze Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.