Reflective Asbestos Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0483-RA_10x7

  • Mfr # LCU3-0483-RA_10x7

  • Zoro # G4293637


product price:  $8.69
/ea

Key Features

Header
Caution
Legend
Asbestos Cancer and Lung Disease Hazard Do Not Disturb Without Proper Training and Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0483-RA_10x7
Zoro #
G4293637
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Asbestos Caution Sign
Header
Caution
Legend
Asbestos Cancer and Lung Disease Hazard Do Not Disturb Without Proper Training and Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Material
Aluminum
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Rigid
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Format
Traditional OSHA
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Product Type
Reflective Asbestos Caution Sign

Description

Reflective Asbestos Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products