Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0142-RA_14X10

  • Mfr # LCU4-0142-RA_14X10
  • Zoro # G8752521
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0142-RA_14X10
Zoro #
G8752521
UPC #
-
Country of Origin
United States
Item
Reflective Asbestos Danger Sign
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Mounting Location
Wall
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Header
Danger
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Asbestos Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Asbestos Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.