Reflective Authorized Personnel Stop Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-038-12HA

  • Zoro # G4242183


product price:  $16.69
/ea

Key Features

Header
Stop
Legend
Authorized Personnel Only
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-038-12HA
Zoro #
G4242183
UPC #
849362016119
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Authorized Personnel Stop Sign
Header
Stop
Legend
Authorized Personnel Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Authorized Personnel & Restricted Access
Background Color
Red
Mounting Style
Surface
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
White/Red
Legend Color
White
Language
English
Legend Style
Text
Sign Legend Color
White
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
2 Center
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Red
Sign Header Text Color
White
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Sign Legend
Stop Authorized Personnel Only
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
60 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Product Type
Reflective Authorized Personnel Stop Sign

Description

Reflective Authorized Personnel Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.