Reflective Authorized Personnel Stop Sign, 6 in W, 6 in H, Aluminum, Red

  • Mfr # ST-014-6HA

  • Zoro # G3819505


product price:  $15.39
/ea

Key Features

Header
Stop
Legend
Authorized Personnel Only
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-014-6HA
Zoro #
G3819505
UPC #
849362015686
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Authorized Personnel Stop Sign
Header
Stop
Legend
Authorized Personnel Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend/Background Color
White/Red
Legend Style
Text
Language
English
Legend Color
White
Subject Matter
Authorized Personnel & Restricted Access
Material
Aluminum
Background Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Header
No Header
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Post, Wall
Sign Legend Background Color
Red
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend
Stop Authorized Personnel Only
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Reflective Authorized Personnel Stop Sign

Description

Reflective Authorized Personnel Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.