Reflective Authorized Personnel Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0010-RA_14X10

  • Zoro # G9471388


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0010-RA_14X10
Zoro #
G9471388
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Authorized Personnel Warning Sign
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header
Warning
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Orange, Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Authorized Personnel Warning Sign

Description

Reflective Authorized Personnel Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.