Shop LYLE

Reflective Authorized Personnel Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0012-RA_14X10
  • Zoro # G9471537

product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0012-RA_14X10
Zoro #
G9471537
UPC #
-
Country of Origin
United States
Item
Reflective Authorized Personnel Warning Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Authorized Personnel Only.
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header
Warning
Sign Header Background Color
Orange, Yellow
Graffiti Resistant
Yes
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Authorized Personnel Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Authorized Personnel Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.