Zoro Homepage

Reflective Authorized Use Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0415-RA_10X7

  • Zoro # G9336811


product price: $8.65
/ea

Key Features

Header
Danger
Legend
Authorized Use Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0415-RA_10X7
Zoro #
G9336811
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Authorized Use Danger Sign
Header
Danger
Legend
Authorized Use Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Authorized Use Only
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Product Type
Reflective Authorized Use Danger Sign

Description

Reflective Authorized Use Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.