Reflective Battery Hazard Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0395-RA_14x10

  • Mfr # LCU3-0395-RA_14x10

  • Zoro # G4298896


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0395-RA_14x10
Zoro #
G4298896
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Battery Hazard Caution Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Check Battery Acid Before Connecting Charger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable

Description

Reflective Battery Hazard Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products