Zoro Homepage

Reflective Battery Hazard Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0395-RA_10x7

  • Zoro # G4298911


product price: $8.69
/ea

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0395-RA_10x7
Zoro #
G4298911
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Battery Hazard Caution Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend
Check Battery Acid Before Connecting Charger
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Product Type
Reflective Battery Hazard Caution Sign

Description

Reflective Battery Hazard Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.