Zoro Homepage

Reflective Blank Sign Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0202-RA_14x10

  • Zoro # G4829006


product price: $9.49
/ea

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0202-RA_14x10
Zoro #
G4829006
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Blank Sign Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Legend Style
Symbol and Text
Subject Matter
Personal Protection
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend
Machine Hazard (image)
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Caution
Material Special Properties
Metal Detectable, Write-On Surface
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Blank Sign Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.