Reflective Body Harness Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0516-RA_14X10

  • Zoro # G9348276


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Body harness required for entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0516-RA_14X10
Zoro #
G9348276
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Body Harness Danger Sign
Header
Danger
Legend
Body harness required for entry
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Body Harness Required For Entry
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Danger
State Specific Sign
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Body Harness Danger Sign

Description

Reflective Body Harness Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.