Shop LYLE

Reflective Body Harness Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0516-RA_10X7
  • Zoro # G9348230

product price: 
$
9.15
/ea

Key Features

Header
Danger
Legend
Body harness required for entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0516-RA_10X7
Zoro #
G9348230
UPC #
-
Country of Origin
United States
Item
Reflective Body Harness Danger Sign
Header
Danger
Legend
Body harness required for entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Aluminum
Write on Surface
No
Metal Detectable
Yes
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
State Specific Sign
No
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Body Harness Required For Entry
Sign Header
Danger
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Product Type
Reflective Body Harness Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Body Harness Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.