Shop LYLE

Reflective Chemical Disposal Notice Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU5-0287-RA_14X10
  • Zoro # G8863535

product price: 
$
9.75
/ea

Key Features

Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0287-RA_14X10
Zoro #
G8863535
UPC #
-
Country of Origin
United States
Item
Reflective Chemical Disposal Notice Sign
Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
Notice
Sign Legend
Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment
Mirror Print
No
Metal Detectable
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Reflective Chemical Disposal Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.