Shop LYLE

Reflective Chemicals Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0037-RA_14X10

  • Mfr # LCU4-0037-RA_14X10
  • Zoro # G8741087

product price: 
$
12.19
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0037-RA_14X10
Zoro #
G8741087
UPC #
-
Country of Origin
United States
Item
Reflective Chemicals Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Chemical Storage.
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Metal Detectable
Yes
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Product Type
Reflective Chemicals Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products