Shop LYLE

Reflective Chemicals Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0212-RA_14X10

  • Mfr # LCU4-0212-RA_14X10
  • Zoro # G8667928

product price: 
$
11.59
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0212-RA_14X10
Zoro #
G8667928
UPC #
-
Country of Origin
United States
Item
Reflective Chemicals Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
Danger
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
Yes
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Sign Legend
Chemical Storage
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Product Type
Reflective Chemicals Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products