Reflective Chemicals Warning Sign, 14 in H, 10 in W, Vertical Rectangle, LCU6-0172-RA_14X10

  • Mfr # LCU6-0172-RA_14X10
  • Zoro # G9482396
product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0172-RA_14X10
Zoro #
G9482396
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chemicals Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
Yes
Sign Legend
Check collection
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
White
ANSI Standards
ANSI Z53.1-1967
State Specific Regulations
CA Prop 65
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Chemicals Warning Sign

Description

Reflective Chemicals Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.