Reflective Chlorine Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0222-RA_10x7

  • Mfr # LCU3-0222-RA_10x7

  • Zoro # G4827825


product price:  $8.69
/ea

Key Features

Legend
Chlorine Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0222-RA_10x7
Zoro #
G4827825
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chlorine Caution Sign
Legend
Chlorine Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Language
English
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Chlorine Area
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Reflective Chlorine Caution Sign

Description

Reflective Chlorine Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.