Reflective Chock Wheels Stop Sign, 6 in H, 6 in W, Octagon, English, ST-016-6HA

  • Mfr # ST-016-6HA

  • Zoro # G3819557


product price:  $16.69
/ea

Key Features

Header
No Header
Legend
Stop Drivers Must Chock Your Wheels
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-016-6HA
Zoro #
G3819557
UPC #
849362015723
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective Chock Wheels Stop Sign
Header
No Header
Legend
Stop Drivers Must Chock Your Wheels
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Legend/Background Color
White/Red
Mounting Style
Surface
Legend Style
Text
Double-Sided
No
Language
English
Subject Matter
Instruction
Sign Legend Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
Stop Drivers Must Chock Your Wheels
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Other Format
State Specific Sign
No
Metal Detectable
Yes
Sign Header Background Color
Red
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Chock Wheels Stop Sign

Description

Reflective Chock Wheels Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Drivers Must Chock Your Wheels, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.