Shop LYLE

Reflective Cleaning Notice Sign, 10 in H, 14 in W, LCU5-0299-RA_14X10

  • Mfr # LCU5-0299-RA_14X10
  • Zoro # G8864716

product price: 
$
8.99
/ea

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0299-RA_14X10
Zoro #
G8864716
UPC #
-
Country of Origin
United States
Item
Reflective Cleaning Notice Sign
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
Yes
State Specific Sign
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.