Shop LYLE
See all product information
Create Account
Reflective Cleaning Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0299-RA_10X7
- Mfr # LCU5-0299-RA_10X7
- Zoro # G8864661
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCU5-0299-RA_10X7
- Zoro #
- G8864661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Mounting Hole Dia.
- 0.1875 in
Description
Reflective Cleaning Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.