Shop LYLE

Reflective Combustible Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0691-RA_10X7
  • Zoro # G9466670

product price: 
$
9.15
/ea

Key Features

Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0691-RA_10X7
Zoro #
G9466670
UPC #
-
Country of Origin
United States
Item
Reflective Combustible Area Danger Sign
Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
State Specific Sign
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Combustible Area Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Combustible Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products