Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Compressed Air Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0037-RA_10x7

  • Zoro # G4838806


product price: $8.25
/ea

Key Features

Legend
Compressed Air Improper Release Could Result In Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0037-RA_10x7
Zoro #
G4838806
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Compressed Air Caution Sign
Legend
Compressed Air Improper Release Could Result In Injury
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Mounting Style
Corner Holes
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Metal Detectable
Yes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Legend Text Color
Black
Product Type
Reflective Compressed Air Caution Sign

Description

Reflective Compressed Air Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.