Shop LYLE

Reflective Compressed Air Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0070-RA_14X10

  • Mfr # LCU4-0070-RA_14X10
  • Zoro # G8745040

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0070-RA_14X10
Zoro #
G8745040
UPC #
-
Country of Origin
United States
Item
Reflective Compressed Air Danger Sign
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Background Color
White
Write on Surface
No
Sign Header
Danger
Sign Header Style
Symbol and Text
Sign Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Mirror Print
No
Metal Detectable
Yes
Abrasion Resistant
No
Product Type
Reflective Compressed Air Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Compressed Air Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Do Not Use For Blowing Off Clothes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products