Reflective Compressed Air Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0637-RA_10X7

  • Mfr # LCU4-0637-RA_10X7
  • Zoro # G9460370
product price: 
$
9.29
/ea

Key Features

Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0637-RA_10X7
Zoro #
G9460370
UPC #
-
Country of Origin
United States
Item
Reflective Compressed Air Danger Sign
Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Compressed Air Do Not Use For Blowing Off Clothes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Red, White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Compressed Air Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Compressed Air Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Do Not Use For Blowing Off Clothes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.