Reflective Confined Space Caution Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0038-RA_14x10

  • Zoro # G4838727


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0038-RA_14x10
Zoro #
G4838727
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Subject Matter
Confined Space
Material
Recycled Aluminum
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Header Background Color
Yellow
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Do Not Enter Without A Confined Space Permit
Material Special Properties
Metal Detectable
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.