Reflective Confined Space Caution Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0397-RA_14x10

  • Zoro # G4298771


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0397-RA_14x10
Zoro #
G4298771
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Aluminum
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Confined Space
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Enter Without A Confined Space Permit
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Header Text Color
Yellow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.