Reflective Confined Space Caution Sign, 10 in H x 7 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0460-RA_10x7

  • Zoro # G4295019


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0460-RA_10x7
Zoro #
G4295019
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Subject Matter
Confined Space
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Metal Detectable
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow

Description

Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products