Reflective Confined Space Caution Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0038-RA_10x7

  • Zoro # G4838745


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0038-RA_10x7
Zoro #
G4838745
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend
Do Not Enter Without A Confined Space Permit
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products