Reflective Confined Space Caution Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0297-RA_10x7

  • Zoro # G4304679


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Worker In Confined Space
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0297-RA_10x7
Zoro #
G4304679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend
Worker In Confined Space
Metal Detectable
Yes
Sign Header Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No

Description

Reflective Confined Space Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.