Reflective Confined Space Danger Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0518-RA_14X10

  • Zoro # G9348425


product price:  $9.39
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0518-RA_14X10
Zoro #
G9348425
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Danger Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend
Oxygen Deficient Confined Space
Material Properties
Rigid
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No

Description

Reflective Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products