Reflective Confined Space Danger Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0693-RA_14X10

  • Zoro # G9466847


product price:  $9.39
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0693-RA_14X10
Zoro #
G9466847
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Danger Sign
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid

Description

Reflective Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products